Skip to Content
Merck
All Photos(1)

Key Documents

Z292044

Supelco

Open-top style aluminum caps

open center, 9.5 mm opening, For autosampler headspace analysis, pkg of 1000 ea

Synonym(s):

Aluminum crimp seal (without septum), silver aluminum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

silver aluminum

feature

open center 9.5 mm opening

packaging

pkg of 1000 ea

diam.

20 mm

compatibility

for use with 20 mm crimp seal vial

Looking for similar products? Visit Product Comparison Guide

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service