Z264393
Hamilton® TLC syringes
1702, volume 25 μL, needle size 22s ga, needle L 51 mm (2 in.), coated tip
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03
Recommended Products
material
stainless steel needle (PTFE coated tip)
needle size
22s ga
feature
needle type fixed
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 80250
needle L
51 mm (2 in.)
volume
25 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
PTFE coats the final 3/4 in. of this 2 in. (51 mm) long cemented needle. This allows for more reproducible sample spotting on TLC plates.
Legal Information
Hamilton is a registered trademark of Hamilton Co.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service