Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Recommended Products
material
natural rubber
thimble red
packaging
pkg of 12 ea
manufacturer/tradename
200-2B
capacity
2 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What are the dimensions for the 2ml pipette bulb (product Z136042)?
1 answer-
The 2ml pipette bulb (product Z136042) is a natural rubber bulb with a 2ml capacity. It has the following dimensions:Bore Size: 6mmDiameter: 13mmLength: 32mm
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service