Skip to Content
Merck
All Photos(1)

Key Documents

WHA1950207

Whatman® glass microfiber filtration funnel

capacity 115 mL , reservoir, diam. 70 mm

Synonym(s):

Z753238

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
diam.:
70 mm
filter diam.:
70 mm
material:
glass microfiber
manufacturer/tradename:
Whatman 1950-207
Whatman Article No. 28418634 (US reference)

material

glass microfiber

packaging

pk of 1

manufacturer/tradename

Whatman 1950-207
Whatman Article No. 28418634 (US reference)

capacity

115 mL , reservoir
115 mL

diam.

70 mm

filter diam.

70 mm

Looking for similar products? Visit Product Comparison Guide

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service