Skip to Content
Merck
All Photos(1)

Key Documents

WHA1820900086

Whatman® glass microfiber filters, Grade GF/A

circles, diam. 32 mm , in holder, pack of 80

Synonym(s):

glass fiber filter papers, glass microfiber filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

material

borosilicate glass
circles

description

GF/A grade: fast, high loading

sterility

non-sterile

feature

hydrophilic

packaging

pack of 80

manufacturer/tradename

Whatman 1820900086
Whatman Article No. 28418339 (US reference)

diam.

32 mm , in holder

thickness

0.26 mm

pore size

1.6 μm

suitability

suitable for (gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.)

Looking for similar products? Visit Product Comparison Guide

General description

Grade GF/A: 1.6 μm

Grade GF/A binder-free Whatman glass fiber filters with fine particle retention, high capacity, fast flow rates for large-volume liquid and air filtration.
Cytiva′s Whatman Grade GF/A card-mounted filters are used in static sample and personal air sampler applications. These aerosol sampling and particulate monitoring filters provide high flow rates and minimal sample interference.

Accurate suspended particulate matter analysis is critical in nuclear plants and similar environments. Whatman Grade GF/A card-mounted glass filters from Cytiva′s business are manufactured using high-quality materials to help ensure reliable results.

The GF/A card-mounted filter has dimensions of 55 mm × 37.5. Please verify that your personal air sampler supports a sample card of this size.

Features and Benefits

  • Card dimensions: 55 mm × 37.5 mm
  • Manufactured according to ISO9001:2008 QMS standards
  • Made of high-quality borosilicate glass fibers without added binders
  • Low moisture affinity and high loading capacity
  • Card-mounted for use with a continuous air monitor or personal air sampler

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service