Skip to Content
Merck
All Photos(1)

Key Documents

WHA10463608

Whatman® ReZist® syringe filter

diam. 50 mm, PTFE membrane, pore size 0.2 μm

Synonym(s):

Z751588

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
polypropylene housing

sterility

non-sterile

packaging

pk of 10

manufacturer/tradename

Whatman 10463608
Whatman Article No. 28415865 (US reference)

diam.

50 mm

volume

≤100 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman® ReZist Syringe Filters


The Whatman ReZist range of syringe filters has been specifically designed to be resistant to organic solvents. These filters are ideal for the clarification of aggressive organic solvents. ReZist 30 mm filters can also be used as a venting filter for small vessels.


ReZist for HPLC sample preparation features


  • Hydrophobic PTFE membrane is laminated with polypropylene
  • 13 mm diameter with Mini-Tip
  • 13 mm diameter with extremely low dead volume < 10 μ

ReZist for air venting features


  • Integral, permanently hydrophobic PTFE membranes
  • Polypropylene support

Features and Benefits

  • Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
  • Can be autoclaved multiple times without loss of integrity
  • Integrity-testable (bubble point or water breakthrough pressure in situ methods)
  • Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
  • Appropriate for in-line HPLC sample preparation

Suitability

Suitable for clarification of aggressive organic solvents.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

ReZist is a trademark of Cytiva
ReadyScript is a registered trademark of Merck KGaA, Darmstadt, Germany
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service