Skip to Content
Merck
All Photos(1)

Key Documents

WHA10372803

Whatman® glass microfiber grade GF 31 1.4 µm pore size

white, binder free, 100 ea, 55 mm diam

Synonym(s):

Z750131

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
material:
borosilicate glass membrane
circles
diam.:
55 mm
packaging:
pk of 100

Product Name

Whatman® glass microfiber filters, Grade 31, diam. 55 mm

material

borosilicate glass membrane
circles

packaging

pk of 100

manufacturer/tradename

Whatman 10372803
Whatman Article No. 28414828 (US reference)

diam.

55 mm

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service