The column I.D. (internal diameter) is 13.4 mm, and the effective length is 203 mm.
SYNC391720C
Synthware™ chromatography column with reservoir, coarse fritted disc and PTFE stopcock
100 mL, top joint: ST/NS 24/40, I.D. × L 13.4 mm × 203 mm, coarse fritted disc and PTFE stopcock
Synonym(s):
Synthware C391720C, glass chromatograpy column
About This Item
Recommended Products
Joint
joint: ST/NS top24/40
grade
for chromatography
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C391720C
technique(s)
HPLC: suitable
I.D. × L
13.4 mm × 203 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
100 mL, top joint: ST/NS 24/40, I.D. × L 13.4 mm × 203 mm. What's the meaning of 13.4mm. Is this the diameter of the column? Does 203 mean the total higth of column?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service