SLW4980-4L
Pyrex® Erlenmeyer flask, heavy duty, narrow neck
4000 mL
Synonym(s):
Pyrex, SciLabware 4980-4L
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Pyrex flask
flat bottom
Joint
joint neckNARROW-NECK
sterility
non-sterile
feature
graduated
without cap
heavy duty
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 4980-4L
H
360 mm
body O.D.
206 mm
capacity
4,000 mL
4000 mL
4000 mL
neck I.D.
43 mm
stopper size
43
fitting
narrow neck
Looking for similar products? Visit Product Comparison Guide
General description
- Mechanically stronger than standard flasks
- Designed for longer life and increased user safety
- Reinforced rims to reduce chipping and breakage
Other Notes
Browse all Erlenmeyer flasks
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service