Skip to Content
Merck
All Photos(1)

Key Documents

SLW4980-125

Pyrex® Erlenmeyer flask, heavy duty, narrow neck

125 mL

Synonym(s):

Pyrex, SciLabware 4980-125

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
flat bottom

Joint

joint neckNARROW-NECK

sterility

non-sterile

feature

graduated
without cap
heavy duty

packaging

pack of 12 ea

manufacturer/tradename

SciLabware 4980-125

H

114 mm

body O.D.

67 mm

capacity

125 mL
125 mL

neck I.D.

23 mm

stopper size

23

fitting

narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than standard flasks
  • Designed for longer life and increased user safety
  • Reinforced rims to reduce chipping and breakage

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service