Skip to Content
Merck
All Photos(1)

Key Documents

SLW4506/45D

Pyrex® Screwcaps for Media-lab bottle

light blue, thread 45 mm

Synonym(s):

Pyrex, SciLabware 4506/45D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

light blue
polypropylene

manufacturer/tradename

4506/45D
SciLabware

thread

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • For use with SLW1516, SLW1517, SLW1518, SLW1519, SLW1520, SLW1523 and SLW1524 series bottles
  • Polypropylene plug seal cap ideal for media preparation work
  • Autoclavable up to 140 deg. C

Features and Benefits

  • For use with 1516, 1517, 1518, 1519, 1520, 1523 and 1524 series bottles
  • Polypropylene plug seal cap ideal for media preparation work
  • Autoclavable up to 140 °C
  • Available in choice of 4 colours for easy identification of samples

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service