Skip to Content
Merck
All Photos(1)

Key Documents

SLW1593/02D

Pyrex® Vacuum desiccator

joint: 24/29

Synonym(s):

Pyrex, SciLabware 1593/02D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43
Pricing and availability is not currently available.

Joint

joint: 24/29

packaging

pkg of 1 ea

manufacturer/tradename

1593/02D
SciLabware

flange I.D.

170 mm

flange Overall H

85 mm , Height from ledge to flange

Looking for similar products? Visit Product Comparison Guide

General description

Glass vacuum desiccator
  • Designed for use under vacuum
  • Sturdy construction in borosilicate glass
  • Ground glass flanges
  • Cover has a 24/29 socket to accept desiccator stopcocks
  • Plates are positioned on an internal ledge within the base

The plate is NOT included.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service