NRS5600HWIPV8
Norell® valved 5 mm NMR tubes for intermediate pressure
frequency 600 MHz, L 8 in., heavy wall
About This Item
material
glass tube
feature
heavy wall
packaging
pkg of 1 ea
manufacturer/tradename
Norell S-5-600-HW-IPV-8
parameter
10.5 bar max. pressure (150 psi) (1050 kPa, medium wall)
14 bar max. pressure (200 psi) (1400 kPa, heavy wall)
600 MHz frequency
7 bar max. pressure (100 psi) (700 kPa, thin wall)
L
8 in.
tube diam.
5 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service