Skip to Content
Merck
All Photos(1)

Key Documents

GF72955301

Brass

wire, Cu63%/Zn37%, length 100 m, 0.08 mm diameter, temper hard

Synonym(s):

CU025120

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
30102010
NACRES:
NA.23

form

wire

manufacturer/tradename

Goodfellow 729-553-01

L

100 m

diameter

0.08 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service