DWK241933907
DURAN® Erlenmeyer flask with standard ground joint
flask capacity (300 mL), neck joint: ST/NS 29/32
Synonym(s):
241933907
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass 3.3 flask
flat
Joint
joint: ST/NS neck29/32
Sterilization Compatibility
autoclavable compatible
feature
without cap
packaging
case of 10 ea
manufacturer/tradename
DURAN® 241933907
flask capacity
(300 mL)
Looking for similar products? Visit Product Comparison Guide
General description
Tight closure due to standard ground joint. Fired-on, highly durable white print. Easy mixing due to conical form
Other Notes
Browse all Erlenmeyer flasks
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service