Skip to Content
Merck
All Photos(1)

Key Documents

CLS9944512

Pyrex® disposable culture tubes, rimless

capacity 6.0 mL

Synonym(s):

culture tube, glass tubes, test tubes, Corning® 99445

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.11
Pricing and availability is not currently available.

material

borosilicate glass
round bottom tube

description

dispenser arrangement

sterility

non-sterile

feature

cap: no

packaging

case of 1000
pkg of 1000 ea
pack of 250 ea

manufacturer/tradename

Corning 99445-12

O.D. × L

12 mm × 75 mm

capacity

6.0 mL

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

"Per Corning the "dispenser arrangement" pack means that the 1000 tube pack is supplied in 4 shelfpacks of 250. The shelfpack is made of paperboard that holds and aligns the tubes for use. There is no top to the pack, only stretch wrapped to keep the tubes in place."
Single-use culture tubes are convenience packed.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service