BR705742
BRAND® PD-Tips II
volume 10 mL, BIO-CERT®, individually wrapped, polypropylene cylinder, high-density polyethylene piston, type encoded
Synonym(s):
BRAND pipette tips, Precision dispensing tips
About This Item
RNase and DNase free
barrier: no
endotoxin free
includes adapter: no
individually wrapped
Recommended Products
material
high-density polyethylene piston
polypropylene cylinder
feature
ATP free
RNase and DNase free
barrier: no
endotoxin free
includes adapter: no
individually wrapped
manufacturer/tradename
BRAND 705742
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Thanks to patented size coding, HandyStep® touch and HandyStep® electronic from BRAND automatically detect the tip volume. The tips are also compatible with all other instruments of the HandyStep® family and with repetitive pipettes from other manufacturers.
The positive displacement principle enables precision work, even with viscous media or media with high vapor pressure. With tightly sealed pistons, the PD-Tips // effectively protect the stepper from aerosols. This prevents contamination and ensures long service life of the instrument.
At a glance
- Volumes from 0.1 ml to 50 ml
- Compatible with different repetitive pipets
- Cleanroom quality
- Available in BIO-CERT® quality (free of DNA, RNase, endotoxins and ATP)
- Comply with the requirements of ISO 8655
- Delivered with batch certificate
- -Manufactured from high-quality raw materials (cylinder: PP / Piston: PE-HD, 0.1 ml: LCP)
- Adapter for sizes 25 ml and 50 ml included
- PD-Tips // cannot be autoclaved; the adapters of the 25ml and 50ml sizes can be autoclaved at 121° C.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service