BR455751
BRAND® Petri dish, glass
with lid, soda-lime glass, dish H 25 mm, diam. 150 mm , lid
Synonym(s):
Dishes, Glass, Petri Dishes
About This Item
Recommended Products
material
soda-lime glass
sterility
non-sterile
feature
lid
packaging
case of 10 ea
manufacturer/tradename
BRAND 455751
diam.
150 mm , lid
dish H
25 mm
dish capacity
~440 mL
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- BRAND® Petri dishes are manufactured from excellent quality soda-lime glass with superior finishing.
- The base and cover of the dishes are flat without any bubbles and streaks.
- Features flame polished cut edges.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service