BAH369220000
SP Bel-Art® Sterileware™ Scoop Sampling System
Snap-on lid contains sample in scoop, nominal capacity 60 mL (2 oz), pack of 100 ea (individually wrapped)
Synonym(s):
Lab Scoop, spoon
About This Item
Recommended Products
sterility
sterile
packaging
pack of 100 ea (individually wrapped)
manufacturer/tradename
Bel-Art H36922-0000
H × L × W
1.125 in. (29 mm) × 8.0625 in. (205 mm) × 1.625 in. (41 mm)
bowl H × L × W
1.125 in. (29 mm) × 3.0625 in. (78 mm) × 1.625 in. (41 mm)
handle L
5 in. (12.7 cm)
nominal capacity
60 mL (2 oz)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
Long handle increases the distance between the hand and sample to reduce contamination potential
- Scoops remain upright when placed on a flat surface; can be used as weighing boats
- Lock-tab on the lid can be bent under for a tighter seal
- Sampling data can be marked on the lid with wax pencil, pre-marked label or labeling tape to facilitate tracking
- Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing
Note: Sterilized products are not returnable.
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service