G1007628
HPLC Analysis of Benalaxyl Enantiomers on Astec CYCLOBOND I 2000 HP-RSP in Reversed Phase Mode
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Astec CYCLOBOND I 2000 HP-RSP, 25 cm x 4.6 mm I.D., 5 μm particles (24024AST)
mobile phase: [A] 10 mM ammonium acetate, pH 4.0 with acetic acid; [B] acetonitrile; (70:30, A:B)
flow rate: 1 mL/min
pressure: 1550 psi (107 bar)
column temp.: 25 °C
detector: UV, 220 nm
injection: 10 μL
sample: 250 μg/mL in 75:25, water:methanol
suitability
application for HPLC
application(s)
agriculture
environmental
Analysis Note
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service