Skip to Content
Merck
All Photos(1)

Key Documents

854988

Supelco

Inserts for 1.5 mL large opening vials

volume 0.1 mL, conical clear glass, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806

material

conical clear glass

packaging

pkg of 1000 ea

O.D. × H

6 mm × 31 mm

volume

0.1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Vial inserts for 1.5 mL large opening vials (volume 0.1 mL, clear glass conical) allow the use of smaller sample volumes with standard autosampler vials. Inserts are generally chosen based on the inner diameter of the vial neck. Large opening vials (6.0 mm ID) require a 6 mm OD insert.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service