Skip to Content
Merck
All Photos(1)

Key Documents

59277

Slip-On Inlet Filter

pore size 10 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
Pricing and availability is not currently available.

description

universal design

pore size

10 μm

General description

We recommend this filter for solvent inlet applications. The 10 μm filter protects the HPLC system from contamination while minimizing pump cavitation problems. Compatible with the 1.5 mm I.D. tubing used with many HPLC pumps. Also fits the 2.2 mm I.D. tubing used with Varian pumps and the 3.0 mm I.D. tubing used with Waters pumps. 316 stainless steel tip and filter element connected by a KEL-F collar.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Kai Hao et al.
Virus research, 292, 198249-198249 (2020-12-01)
The channel catfish virus (CCV) can cause lethal hemorrhagic infection in channel catfish, resulting in significant economic losses in the fish industry. Effective drugs for the virus are still lacking. Acyclovir is known as a potent antiviral agent against human

Questions

  1. What are the dimensions (length, diameter, etc.) of Product No. 59277 (Slip-On Inlet Filter)?

    1 answer
    1. The dimensions of the Slip-On Inlet Filter (Product No. 59277) are as follows:

      Length (Including Stainless Steel Tip): 1 7/8"
      Length (Filter Only): 1 3/16"
      Diameter: 3/8"
      Pore Size: 10 μm
      Compatible Tubing: 1.5 mm, 2.2 mm, or 3.0 mm I.D. tubing

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service