Yes, this item is reusable. It is recommended to flush three to five times with purified air or nitrogen prior to reuse.
30289-U
Tedlar® PLV Gas Sampling Bag
0.6L w/Thermogreen® LB-2 Septa
Synonym(s):
Tedlar® Gas Sampling Bag
About This Item
Recommended Products
Product Name
0.6L Tedlar® PLV Gas Sampling Bag w/Thermogreen® LB-2 Septa,
material
Tedlar® PVDF film
Quality Level
Agency
suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)
description
Push/Pull Lock Valve (PLV)
septum type: yes; Thermogreen® LB-2
packaging
pkg of 10 bags
technique(s)
whole air sampling: suitable
maximum volume × W × L
0.6 L × 6 in. × 6 in.
application(s)
air monitoring
environmental
industrial hygiene
compatibility
for use with Calibration mixes - gas phase standards/gas mixtures
Looking for similar products? Visit Product Comparison Guide
General description
Application
- The Effect of Tedlar Bags on the Composition of Exhaled Human Breath Samples: This study investigates the impact of using Tedlar® gas sampling bags on the composition of exhaled breath samples, crucial for accurate health diagnostics and environmental monitoring (Zhao, Zhu, Zhang, 2022).
- Quantification of volatile organic compounds by secondary electrospray ionization-high resolution mass spectrometry: Research discusses the efficiency of Tedlar® bags in capturing and preserving volatile organic compounds for high-resolution mass spectrometry analysis, vital for chemical and environmental analysis (Liu, Zeng, Sinues, Fang, Zhou, Li, 2021).
- Washout kinetics of ethanol from the airways following inhalation of ethanol vapors and use of mouthwash: The study utilizes Tedlar® bags to evaluate the washout kinetics of ethanol, providing insights into occupational health and forensic medicine (Ernstgård, Pexaras, Johanson, 2020).
- Testing odorants recovery from a novel metallized fluorinated ethylene propylene gas sampling bag: This investigation compares the effectiveness of Tedlar® bags in recovering odorants, essential for environmental odor management (Zhu, Koziel, Cai, Wright, Kuhrt, 2015).
- Stability of selected volatile breath constituents in Tedlar, Kynar and Flexfilm sampling bags: Analyzes the stability of volatile compounds in Tedlar® bags, crucial for ensuring the reliability of breath analysis in clinical diagnostics and environmental studies (Mochalski, King, Unterkofler, Amann, 2013).
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is it reusable.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service