27152
Screw cap, solid top with PTFE liner, pkg 100
green melamine resin solid cap, F217/PTFE liner, for use with 7 mL vial with 15-425 thread
About This Item
Recommended Products
material
F217/PTFE liner
green melamine resin solid cap
size
15-425
feature
closure type screw thread, green melamine solid cap, PTFE liner
packaging
pkg of 100 ea
parameter
49 °C temp. limit
fitting
thread for 15-425
compatibility
for use with 7 mL vial with 15-425 thread
Looking for similar products? Visit Product Comparison Guide
General description
Application
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service