The adsorption efficiency is not determined for this product.
Please see the link below for a publication that may provide useful information:
https://www.sciencedirect.com/science/article/pii/S0021967303000323?via%3Dihub
20330-U
Porapak™ Porous Polymer Adsorbent
matrix Porapak Q, 50-80 mesh, bottle of 75 cc
Synonym(s):
Omnifit column, 15 mm x 100 mm
About This Item
Recommended Products
form
solid
packaging
bottle of 75 cc
parameter
250 °C temp. limit
surface area
~550 m2/g
matrix
Porapak Q
particle size
50-80 mesh
density
~0.34 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
quale è l'efficienza di adsorbimento di CH4 sulla Porapaq-Q a -50°C?
1 answer-
Helpful?
-
-
Is this product a packed column?
1 answer-
This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.
Helpful?
-
-
What is Porapak™ Porous Polymer Adsorbent, 20330-U?
1 answer-
Porapak Q is an ethylvinylbenzene and divinylbenzene copolymer bead which is used in packed column gas chromatography for separating light gases and volatiles.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
How can I purchase a column that is packed with this material?
1 answer-
Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.
Helpful?
-
-
What does the 50/80 stand for in the product description of Porapak™ Porous Polymer Adsorbent Q, Product 20330-U?
1 answer-
The 50/80 is refering to the mesh size range of the actual Porapak Q particles. The larger the mesh number the smaller the diameter of the bead. In this case 50 refers to a diameter of 297 microns and 80 refers to a diameter of 177 microns. Therefore, the particles in this product will range between 297 and 177 microns.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service