Z765694
Incu-Shaker™ 10 L
AC/DC input 230 V AC, Schuko plug
Synonym(s):
Incubator shaker
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103811
NACRES:
NB.77
Recommended Products
feature
timer 1 min. to 48 hours, continuous
packaging
pack of 1 ea
manufacturer/tradename
Benchmark Scientific H2010-E
temperature measuring range
5-60 °C
parameter
30-300 rpm speed
W × D × H
20 in. × 26 in. × 19 in.
platform L × W
17.8 in. × 17.8 in.
weight
170 lb
Looking for similar products? Visit Product Comparison Guide
General description
Incu-Shaker™ 10 L is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber.
Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners.
The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. Noise and vibration are minimized by an advanced, computer designed motor isolation system.
A standard, rubber mat platform is included and is ideal for use with tissue culture flasks, Petri dishes, staining trays and other flat vessels. The convenient MAGic Clamp™ platform is also available for use with Erlenmeyer flasks and test tube racks.
The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.
Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners.
The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. Noise and vibration are minimized by an advanced, computer designed motor isolation system.
A standard, rubber mat platform is included and is ideal for use with tissue culture flasks, Petri dishes, staining trays and other flat vessels. The convenient MAGic Clamp™ platform is also available for use with Erlenmeyer flasks and test tube racks.
The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.
Legal Information
Incu-Shaker is a trademark of Benchmark Scientific, Inc.
MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service