Z742707
BenchMixer™ XLQ QuEChERs Shaker/Vortexer
AC/DC input 230 V AC, UK plug
Synonym(s):
dispersive solid phase extraction, vortex mixer, vortexer lab
About This Item
Recommended Products
product line
BenchMixer™
feature
(3.6 mm orbit)
packaging
pack of 1 ea
manufacturer/tradename
Benchmark Scientific BV1010-TST-E-UK
parameter
speed (500-2500 rpm)
technique(s)
QuEChERS: suitable
overall L × W × H
15 in. (38.5 cm) × 9.2 in. (23.5 cm) × 16.5 in. (42 cm)
platform L × W
12 in. (30 cm) × 7 in. (17.8 cm)
Looking for similar products? Visit Product Comparison Guide
General description
Multiple samples can be processed simultaneously in the Benchmixer XLQ′s large capacity racks, saving time and preventing operator fatigue. The vigorous, consistent shaking ensures all samples are exposed to identical conditions within the same batch of samples, as well as between batches.
The BenchMixer XLQ creates a true vortex in vertical sample racks by holding the top of the tube stationary while the bottom rotates in a 3.6mm orbit. Time and speed are precisley controlled by the digital microprocessor. A pulse mode allows for more vigorous mixing. Quiet operation, minimal vibration and a long service life are guaranteed by the precisely balanced drive system and powerful motor.
Using the BenchMixer XLQ is simple. To load the sample racks, loosen the knobs on the stationary steel rods and raise the top sample plate. One rod is shorter than the other, allowing the plate to be lifted up and swiveled to one side. After samples are loaded, lower the plate into place and tighten the knobs. Select the desired speed and run time on the digital control panel and press start. The BenchMixer XLQ can perform unattended mixing for as little as 1 minute or up to 100 hours.
While the BenchMixer XLQ is configured primarily for QuEChERS protocols, additional racks are available to accommodate nearly any type of vessel commonly found in the laboratory.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service