Skip to Content
Merck
All Photos(1)

Key Documents

Z736848

Hypoxia chamber glove box

AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42132201
NACRES:
NB.22

manufacturer/tradename

Plas-Labs 856-HYPO

O2 measuring range

0-25%, accuracy: 0.25%

temperature measuring range

-, accuracy: 0.3-0 °C (class B accuracy)

parameter

ambient-40 °C temp. range

inside W × D × H

41 in. × 28 in. × 26 in.

outside W × D × H

55 in. × 35 in. × 38 in.

General description

The hypoxia chamber glove box is ideal for tissue culture work, including tumor cell and stem cell research. The hypoxia chamber features a color operated "Touch Screen" control panel for automatically controlling oxygen levels, temperature levels, and carbon dioxide levels.

  • O2 sensor and CO2 sensor
  • Platinum RTD with sealing gland
  • N2, CO2, and O2 gas hook-up
  • Thermoelectric assembly(Peltier device)
  • password protected, configurable PID control
  • Configurable for up to six individually controlled sampling chambers
  • CO2 range: 0-20%
  • CO2 accuracy: 0.2%

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service