Skip to Content
Merck
All Photos(1)

Key Documents

Z640425

Eppendorf® epT.I.P.S. Reloads

volume range 20-300 μL

Synonym(s):

epT.I.P.S. Reload System, pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
L:
55 mm
maximum volume:
300 μL
volume range:
20-300 μL
sterility:
non-sterile
feature:
barrier: no
packaging:
pack of 960 (10 trays of 96 tips)
manufacturer/tradename:
Eppendorf® 0030 073.444
Eppendorf® 022491547
Pricing and availability is not currently available.

material

orange tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 960 (10 trays of 96 tips)

manufacturer/tradename

Eppendorf® 0030 073.444
Eppendorf® 022491547

L

55 mm

maximum volume

300 μL

volume range

20-300 μL

Looking for similar products? Visit Product Comparison Guide

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Trays of tips which may be autoclaved in their packaging and stored clean for later use. Tips may be used straight from the reload tray, or loaded into ep T.I.P.S box (purchase separately)
Reloads are trays that contain pipette tips designed for refilling a reusable box. Depending on the volume of the pipette tips, the trays in the refill system can be densely packed against each other or stacked on top of each other, allowing for efficient storage and organization. However, it′s important to note that before the pipette tips can be used, the refill trays, along with the pipette tips, must be properly inserted into the reusable box. This ensures accessibility and convenience when retrieving the tips for pipetting tasks.

Application

Eppendorf® epT.I.P.S. Reloads are suitable for general laboratory applications, including low-contamination transfer of liquids. It has also been used in the assembly of modular single-cell pipette (mSCP) for single-cell isolation.[1]

Features and Benefits

  • Single-use pipette tips with a universal cone for compatibility
  • Easy handling and minimal force required for attachment or ejection
  • Complete sealing for maximum precision and accuracy
  • Different volume sizes with color coding, corresponding to pipette color coding
  • Volume markings for convenient visual inspection
  • Available in various purity grades such as Eppendorf Quality and PCR clean
  • Long pipette tips offered for certain volume sizes
  • Reduced waste compared to disposable racks
  • Refill trays can be autoclaved without foil at temperatures up to 121 °C for reuse
  • Refill system packaged as dual-sided or stack form, depending on tip size
  • Color-coded trays enable easy identification of volume and pipettes

Other Notes

The epT.I.P.S. pipette tips are intended for single-use only and should be used exclusively by qualified personnel.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Single-cell isolation by a modular single-cell pipette for RNA-sequencing
Zhang K, et al.
Lab on a chip (2016)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service