Z360279
Nalgene® round carboy with spigot
nominal capacity 50 L (13 gal), polypropylene
Synonym(s):
carboys, nalgene bottles, nalgene containers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121820
NACRES:
NB.35
Recommended Products
material
polypropylene
polypropylene spigot and screw closure
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 2319-0130
H × D
26 1/2 in. (673 mm) × 14 4/5 in. (376 mm)
nominal capacity
50 L (13 gal)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Designed for easy dispensing. Graduated in 1 gallon and 5 litre increments. Spigot boss molded in one piece with carboy. Spigot closure included. 83B (83 mm) closure except where noted.
Screw closure 83B (83 mm) with thermoplastic elastomer (TPE) gasket. Autoclavable (only when empty).
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
comparable product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service