Skip to Content
Merck
All Photos(1)

Key Documents

Z331767

BRAND® pipette

withdraw volume 3.5 mL (including bulb), graduations, 3 mL (subdivision 0.5 mL), drop quantity 22 per mL

Synonym(s):

BRAND Pipette, Pipetting System

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
Pricing and availability is not currently available.

material

PE-LD

sterility

non-sterile

feature

graduations 3 mL (subdivision 0.5 mL)

packaging

pack of 500
pkg of 500 ea

manufacturer/tradename

BRAND 747760

withdraw volume measuring range

3.5 mL (including bulb)

L

154 mm

tip O.D.

3.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disposable. Very good reproducibility of the number of drops per mL. Ideal for aliquots. Can be deep-frozen in filled state or changed into a closed vessel by heat-sealing the tip. The integrated pipetting bulb depresses easily, minimize fatigue from frequent pipetting.

Please note: can be sterilized by gas or γ-irradiation

Other Notes

BR747760 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service