W4012
Diamond shaped weigh boats
polystyrene, volume 30 mL, white
Synonym(s):
weigh dish, weighing boat, weighing dish, weighing pan
About This Item
Recommended Products
material
diamond
polystyrene
packaging
case of 500 ea
manufacturer/tradename
Heathrow Scientific HS1424B
W × L × D
78 mm × 56 mm × 14 mm
volume
30 mL
color
white
Looking for similar products? Visit Product Comparison Guide
General description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom to resist tipping
- Antistatic versions available
- 2 color and 4 sizes
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- All are FDA/food-grade compliant
- Pack of 500
- Disposable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service