The product is not compatible with toluene, xylene, or chloroform. Also, it should not be used with 100% isopropanol overnight.
GBL654004
Grace Bio-Labs SecureSeal™ imaging spacer
1 well, diam. × thickness 13 mm × 0.12 mm
Synonym(s):
peal and stick adhesive chamber spacers, thin adhesive spacers for coverslpis, thin adhesive spacers for slides
About This Item
Recommended Products
material
adhesive/adhesive
colorless
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Grace Bio-Labs 654004
diam. × thickness
13 mm × 0.12 mm
external L × W
25 mm × 25 mm
wells
1
Looking for similar products? Visit Product Comparison Guide
General description
Application
Microscopy
High-temperature single-molecule kinetic analysis
anti-Stokes Raman scattering microscopy
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hello, I would like to inquire about the compatibility of the product "Grace Bio-Labs SecureSeal™ imaging spacer (GBL654004)" with solvents such as toluene. Can you provide information on this compatibility? Thank you.
1 answer-
Helpful?
-
-
Would it be possible to modify the depth of these imaging spacers from 0.12mm to 0.4mm (possibly also 0.45mm)?
1 answer-
Unfortunately, the manufacturer Grace Bio-Labs does not offer the SecureSeal™ imaging spacer with 0.45mm depth. These are adhesive spacers and form a leak-proof seal. The products haven't been tested for use in this way, but you may be able to stack them to a thickness that would be suitable.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service