Skip to Content
Merck
All Photos(1)

Key Documents

EP5406000046

Eppendorf® Centrifuge 5425 R

keypad control, refrigerated, AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug

Synonym(s):

Eppendorf® Centrifuge 5425, Centrifuge 5425 R with Rotor FA-24x2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

feature

CE compliant
CSA approved
refrigerated
keypad control

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5406000046

parameter

21,300 × g speed

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.
The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.

Application

The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.

Features and Benefits

  • Has a maximum capacity of 10 x 5 mL and reaches a maximum speed of 21,300 x g / 15,060 rpm
  • Offers an additional temperature control function, allowing centrifugation between -10 °C and +40 °C
  • The fast temperature function enables starting a temperature control run without samples to quickly reach the desired rotor chamber temperature
  • Compatible with the Eppendorf VisioNize system, which allows for centralized monitoring and data management through software integration

In addition, the Centrifuge 5425 offers:
  • Faster acceleration and deceleration(10 acceleration and braking ramps)
  • Lower noise level for quiet work environment
  • Slim footprint to take only as much lab space as needed
  • Lower loading height for comfortable inserting the rotor and / or the samples
  • Available with knobs and keypad: Quick setting of parameters or easy cleaning of keys
  • Easy to read display and user-friendly menu
New software features:
  • Time elapsed since the last run will be shown
  • 3 program buttons for direct access to frequently used settings
  • Improved short function (without continuous pressing of the key)
New rotor lid opening/closing mechanism:
  • Eppendorf QuickLock® technology for ergonomic lid locking
  • Closes with only a ¼ turn
  • Saves time and takes repetitive stress off your wrist

Other Notes

  • The centrifuge 5425 R is designed exclusively for indoor use and must be operated in compliance with country-specific safety regulations for laboratory electrical equipment.
  • It is important to ensure that only rotors suitable for use with the corresponding centrifuge are used when operating Eppendorf centrifuges.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service