EP022491776
Eppendorf® epT.I.P.S.® Reloads, PCR clean
volume 0.25-2.5 mL, L 115 mm, red, colorless tip, pack of 480 ea (10 trays × 48 ea)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
volume:
0.25-2.5 mL
sterility:
non-sterile
feature:
DNase free
RNase free
RNase free
packaging:
pack of 480 ea (10 trays × 48 ea)
manufacturer/tradename:
Eppendorf® 022491776
Recommended Products
material
colorless tip
polypropylene
red
sterility
non-sterile
feature
DNase free
RNase free
packaging
pack of 480 ea (10 trays × 48 ea)
manufacturer/tradename
Eppendorf® 022491776
L
115 mm
volume
0.25-2.5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
epT.I.P.S.® Reloads, PCR clean, 0.25 – 2.5 mL, 115 mm, red, colorless tips, 480 tips (10 trays × 48 tips). Replaces order no. 0030073886.
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
- The refill system, depending on tips size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Features and Benefits
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service