Skip to Content
Merck
All Photos(1)

Key Documents

EP022491768

Eppendorf® epT.I.P.S.® Reloads, PCR clean

volume 50-1,250 μL, L 76 mm, green, colorless tip, pack of 960 ea (10 trays × 96 ea)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
L:
76 mm
volume:
50-1,250 μL
sterility:
non-sterile
feature:
DNase free
RNase free
packaging:
pack of 960 ea (10 trays × 96 ea)
manufacturer/tradename:
Eppendorf® 022491768

material

colorless tip
green
polypropylene

sterility

non-sterile

feature

DNase free
RNase free

packaging

pack of 960 ea (10 trays × 96 ea)

manufacturer/tradename

Eppendorf® 022491768

L

76 mm

volume

50-1,250 μL

Looking for similar products? Visit Product Comparison Guide

General description

epT.I.P.S.® Reloads, PCR clean, 50 – 1,250 µL, 76 mm, green, colorless tips, 960 tips (10 trays × 96 tips). Replaces order no. 0030073860.
Reduced waste as compared with disposable racks
The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
The refill system, depending on tips size, is packaged as either dual-sided or in stack form
Available in purity grades of Eppendorf Quality and PCR clean
Color-coded trays for simple volume and pipette identification

Features and Benefits

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service