Skip to Content
Merck
All Photos(1)

Key Documents

CLS440812

Corning® SS2I Stirrer

Single position, Slow Speed, capacity 10 L, AC/DC input 120 V AC

Synonym(s):

Corning stirrer accessory

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
Pricing and availability is not currently available.

material

platform (glass filled resin)

feature

Single position, Slow Speed

measuring range

10-150 rpm

capacity

10 L

vessel diam.

≤280 mm

weight

2.6 kg

Looking for similar products? Visit Product Comparison Guide

General description

This Corning slow-speed stirrer has one position with integral controls that can accommodate up to a ten-liter vessel. It is designed to be use with Corning glass and plastic spinner flasks to provide optimum stirring speeds for both good mixing and high cell viability. It operates on 120V/60Hz. A compact design saves valuable bench space and offers powerful stirring from 10 to 150 rpm. Yet its economical features (just one stirring position) make it an ideal alternative to more expensive multiple position units. -Rugged lightweight glass filled resin case has a low profile design. -IP 65 rated. -Can be used in a maximum 80 percent relative humidity environment.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service