Skip to Content
Merck
All Photos(1)

Documents

90875

Supelco

Micro particles based on polymethacrylate

analytical standard, size: 1 μm

Synonym(s):

PMMA microbeads, 2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

particles
suspension

concentration

10% (solids)

particle size

1 μm std dev <0.2 μm, coeff var <3%

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Polymethacrylate-based microparticles (size: 1 μm) are a particle size standard, ideal to determine particle size distribution (PSD) profile of a particle system.

Application

Intended for use in equipment particle size calibration.
Also used for optical detection of micron-sized particles in water quality monitoring systems.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL pack size as a neat sample

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Thiol functionalized polymethacrylic acid-based hydrogel microparticles for oral insulin delivery
Sajeesh.S, et al.
Acta Biomaterialia, 6, 3072-3080 (2010)
Enhanced real-time optical detection of micron-sized particles in water using standing ultrasonic wave fields
Danao MGC, et al.
SPIE Proc., 5994, 59940Z-59940Z (2005)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service