Recommended Products
grade
CP
form
liquid
availability
available only in Japan
refractive index
n20/D 1.478 (lit.)
bp
313 °C (lit.)
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
Related Categories
Storage Class Code
10 - Combustible liquids
WGK
nwg
Flash Point(F)
557.6 °F
Flash Point(C)
292 °C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Asian Pacific journal of tropical medicine, 5(8), 630-633 (2012-07-31)
To examine the antidiarrhoeal activity of alcoholic and aqueous seed kernel extract of Mangifera indica (M. indica) on castor oil-induced diarrhoeal activity in Swiss albino mice. Mango seed kernels were processed and extracted using alcohol and water. Antidiarrhoeal activity of
Journal of environmental management, 114, 316-323 (2012-11-23)
Bioenergy production combined with phytoremediation has been suggested to help in solving two critical world problems: the gradual reduction of fossil fuels and soil contamination. The aim of this research was to investigate the potential for the use of Ricinus
Revista brasileira de cirurgia cardiovascular : orgao oficial da Sociedade Brasileira de Cirurgia Cardiovascular, 27(3), 392-400 (2013-01-05)
The aim of the present investigation is to determine if the tissue reaction to the Riccinus communis (mamona) polymer has significant statistical difference compared to the tissue reaction provoked by the titanium implant. Thirty two Cavia porcellus were divided into
Nigerian quarterly journal of hospital medicine, 22(1), 29-33 (2012-11-28)
Aristolochia ringens, an ornamental plant native to tropical America that now grows in a number of African countries has been reported to be used in African traditional medicine for the management of snake bite venom, gastrointestinal disturbances, rheumatoicd arthritis and
General dentistry, 60(6), e393-e397 (2012-12-12)
Root perforations may lead to a loss of integrity in the root and periodontium, violations of the biologic periodontal distance, and injuries to periodontal tissue. This study sought to analyze the effect of root canal biomechanical preparation on the microhardness
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service