Skip to Content
Merck
All Photos(1)

Documents

XX1614706

Millipore

Millipore Ground Joint Flask for Vacuum Filtration

5L, Conical bottom

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

borosilicate glass

manufacturer/tradename

MilliSolve

technique(s)

vacuum filtration: suitable

flask capacity

5 L

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Ground Joint Flask, 5L, Conical bottom

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore All-Glass Filter Holders Kits and Millipore MilliSolve Kit.

Application

5L, Conical bottom

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a productā€™s label following the words ā€˜Lotā€™ or ā€˜Batchā€™.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service