Skip to Content
Merck
All Photos(1)

Key Documents

SLHVR13SL

Millipore

Millex PVDF syringe filter

pore size 0.45 μm, diam. 13 mm, sterile, hydrophilic

Synonym(s):

0.45 μm PVDF syringe filter, MF-Millipore PVDF syringe filter, Millex-HV syringe filter, disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PVDF membrane
high-density polyethylene housing

Quality Level

sterility

ethylene oxide treated
sterile

product line

Millex

shelf life

3 yr

feature

hydrophilic

packaging

pk of 50

parameter

45 °C max. temp.
7 bar max. inlet pressure at 100 psi

technique(s)

low protein-binding filtration: suitable
sterile filtration: suitable

diam.

13 mm

inlet to outlet H

21 mm

volume

10 mL

color

natural

matrix

Durapore®

pore size

0.45 μm

input

tissue culture medium
mild organic solvent(s)
aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

General description

Millex sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex filters are produced in a controlled, automated environment with the highest quality standards. Sterile devices come with a certificate of quality, with select devices marked for medical applications.

Application

Sterilization of tissue culture media, protein solutions or aqueous solutionsUltra-Low Protein Binding

Features and Benefits

  • Low extractables and low absorption membranes for minimum sample losses
  • Faster flow rates and higher operating pressures for high performance need

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: Sterile Filtration
  • Intended Use: Sterilization of small volumes of aqueous solutions
  • Instructions for Use: Please refer to Instructions for Use section of Millex syringe filter user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service