CF0F012P5
Kit: Milli-Q® Organic-Free (DI feedwater)
For use with AFS® (1999-2012) and Milli-Q® Bowl systems with DI feed water.
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Quality Level
packaging
pkg of 1 kit
manufacturer/tradename
Milli-Q®
pore size
0.22 μm pore size
compatibility
for use with AFS® (1999-2012)
shipped in
ambient
General description
Kit: Milli-Q® Organic-Free (DI feedwater) is a water purification consumable for use with AFS® (1999-2012) and Milli-Q® Bowl systems with DI feed water.
Other Notes
Directions For Use:
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: General laboratory analysis
- Intended Use: Water purification
- Instructions for Use: This item provides water filtered through 0.22 µm sterilizing-grade membranes. Refer to the system equipment user guide section "Using the System" (available on USB key in the system box).
- Storage Statement: Store in a dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service