Skip to Content
Merck
All Photos(1)

Key Documents

1.19813

Supelco

Sulfate standard solution

traceable to SRM from NIST Na₂SO₄ in H₂O 1000 mg/l SO₄ Certipur®

Synonym(s):

Sulfate standard for aqueous matrices ready for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NA.24
Pricing and availability is not currently available.

Quality Level

technique(s)

ion chromatography: suitable

density

0.998 g/cm3 at 20 °C

application(s)

environmental
food and beverages

format

single component solution

storage temp.

15-25°C

Analysis Note

Concentration     β (SO₄²⁻): 990 - 1010 mg/l
Determination method: Titration with Lead(II)perchlorate solution.
(traceable to NIST - SRM 682)
Accuracy of the method: ± 2 mg/l

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service