The manufacturer does not specify a suction rate.
Z767670
RF3000 Pipette Controller
AC/DC input 100 - 240 V AC, universal plug set (U.S./Japan/Taiwan, Continental Europe/ Israel, Australia and UK)
Synonym(s):
Electronic pipette, Pipette controller
About This Item
Recommended Products
material
plastic
silicone
manufacturer/tradename
Heathrow Scientific HS3000
volume
1-100 mL
General description
The RF3000 is an ergonomic lightweight pipette controller, made of UV resistant material, with adjustable valves and microprocessor control for consistent reliability and accuracy.
The powerful pump offers rapid, yet sensitive aspiration and dispensing. Filling and dispensing speed is easily set with the same hand. Repeatedly press the large mode button and the bright LED′s will indicate one of three modes: High, Low or Gravity Mode (Gravity Mode: "to contain" pipettes and dispense liquid without the motor).
Additional features such as hand-neutral design for right- and left-handed users, concave padded triggers and thumb controls ensures many hours of stress-free pipetting. The RF3000 accommodates glass and plastic pipettes ranging in volume from 1 to 100 mL. The 0.45 ìm nozzle filter prevents contamination and the 1mL nozzle adapter helps keep small pipettes stable.
Long-life single Li-Ion battery allows approximately 20 hours of continuous pipetting. A low-battery indicator signals when it needs to be recharged. Easy removal battery cover slides off for quick replacement. The RF3000 can be recharged while in use or while resting in either the bench top stand or magnetic wall-mountable holder (both included).
RF3000 is supplied with:
- Wall-mountable holder and charging stand
- Nozzle adapter for use with 1mL pipettes
- Li-Ion battery lasts for days of use between charges
- Three replacement 0.45 ìm filters
- Five nose cones, Pack of 5, Blue, Lime, Shamrock, Teal, Lilac
- AC adapter 100 to 240VAC, 50/60Hz with four interchangeable plugs(U.S./Japan/Taiwan, Continental Europe/ Israel, Australia and United Kingdom)
recommended
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the suction rate in ml/s ?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service