Z755699
BenchRocker™ 3D nutating shaker
AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103811
Recommended Products
description
tilt angle: 0 to 30°
feature
CSA approved: no
manufacturer/tradename
Benchmark Scientific B3D2300
parameter
2-30 rpm speed
4-65 °C temp. range
5 lb load
W × D × H
12 in. (30 cm) × 12 in. (30 cm) × 8 in. (20 cm)
platform L × W
12 in. (30 cm) × 12 in. (30 cm)
application(s)
PFAS testing
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BenchRocker 3D is designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications.
The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results. The tilt technology does not need tools or disassembly. Simply grip the platform with two hands and move to the desired position.
This model includes both flat and dimpled (autoclavable) mats for mixing a wide variety of tubes and other vessels.
Stacking platforms can be purchased as accessories, effectively doubling the usable surface area of each model. It has a maintenance free, brushless motor, capable of loads up to 4.4 lbs and is safe for use in cold rooms and incubators.
The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results. The tilt technology does not need tools or disassembly. Simply grip the platform with two hands and move to the desired position.
This model includes both flat and dimpled (autoclavable) mats for mixing a wide variety of tubes and other vessels.
Stacking platforms can be purchased as accessories, effectively doubling the usable surface area of each model. It has a maintenance free, brushless motor, capable of loads up to 4.4 lbs and is safe for use in cold rooms and incubators.
Legal Information
BenchRocker is a trademark of Benchmark Scientific, Inc.
accessory
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service