Skip to Content
Merck
All Photos(2)

Documents

Z742474

BeadBlaster 24 Microtube homogenizer with 24 x 2.0 mL tube holder

AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

bead mill, laboratory blender, laboratory homogenization, laboratory tube mill, laboratory tube mixer, tissue disruption

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

description

cycle time 1 to 90 sec. (up to 90 sec.)

feature

program memory: up to 50
< 68 dB(A) Noise level

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific D2400

parameter

(Pause between cycles: 0 to 2 min (1sec increment))
speed (4.0 to 7.0 m/s (0.05 m/s increments))

technique(s)

PCR: suitable

size

11 in. (28 cm) × 14.2 in. (36 cm) × 15.2 in. (38.5 cm)

weight

55 lb (25 kg)

capacity

24 x 2.0 ml capacity

Looking for similar products? Visit Product Comparison Guide

General description

The BeadBlaster 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less.
  • For all sample types, from soft tissue to bone
  • Mix up to 24 tubes simultaneously
  • Sealed 2.0ml tubes - eliminates cross contamination

PLEASE ENSURE TUBES WITH 6mm HIGH CAPS ARE USED. 9mm HIGH CAP TUBES WILL STRESS THE TUBE HOLDER.

Features and Benefits

  • Available as a full range of beads in prefilled tubes and bulk.
  • Digitally set and displayed operating parameters.
  • Transaparent lid for sample visualization.
  • The mechanical lid prevents accidental lid opening while operating.
  • Brushless motor lowers motor noise and ensures maintenance-free operation.

Legal Information

BeadBlaster is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service