The following clamps will work with the IncuShaker Z742445-1EA, Z763470-1EA, Z763527, and Z763527.
Z742445
Incu-Shaker™ Mini CO2 with non-slip rubber mat
AC/DC input 115 V AC, US 3-pin plug
Synonym(s):
CO2 incubated shaker
About This Item
Recommended Products
material
316 stainless steel chamber
feature
accuracy± 0.5 °C
incremental 1 rpm
temperature uniformity± 0.5 °C
timer 1 min. to 48 hours (or continuous)
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific H3501
parameter
30 rpm speed (300 rpm)
Ambien +5 °C temp. range (60 °C)
±0.1 °C temp. stability
chamber size
13.2 in. (33.5 cm) × 10.25 in. (26 cm) × 15.4 in. (39.2 cm)
chamber volume
46 L
platform size
9.5 in. (23.5 cm) × 11.5 in. (29 cm)
size
16.5 in. (42 cm) × 18.3 in. (46.5 cm) × 21.8 in. (55.3 cm), exterior
weight
90 lb (40.1 kg)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With our unique and proprietary heat distribution technology, the incubator provides the highest levels of temperature accuracy with minimal fluctuation (within 0.1°C). The six-side heating system in combination with a low speed internal fan uniformly spreads air throughout the stainless steel chamber (without air exchange from the external environment). For applications requiring solely gravity convection, this internal fan can be disabled,
significantly reducing the concern of sample to sample contamination.
A beltless motor drive provides a horizontally circular shaking motion at a consistent 19mm orbit. The included platform (9.5 x 11.5 in.) can be used for low speed shaking of a variety of laboratory vessels, including Erlenmeyer
flasks, culture plates and media bottles. For high speed mixing, a patented MAGic Clamp platform is available that allows for magnetic attachment of flask clamps and tube racks.
Max Capacity:
50ml flasks = 20
125ml flasks = 12
250ml flasks = 8
500ml flasks = 5
1000ml flasks = 4
microplates = 4
15 ml tubes = 64
50 ml tubes = 30
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Which clamps are compatible with the Z742445 IncuShaker?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service