Z742338
2MAG MIXdrive 60 HT 60 point stirrer for high temperature environments
for simultaneous work with 60 test tubes, use with external control unit
Synonym(s):
induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer
About This Item
material
stainless steel
feature
positions 60
40 W stirring power
packaging
pack of 1 ea
manufacturer/tradename
2mag 40260
parameter
≤200 °C temp. limit (in air)
≤95 °C temp. limit (in water)
W × D × H
245 mm × 375 mm × 38 mm
stirrer diam.
32.5 mm
stirrer volume
1-500 mL , per stirring position
weight
9.7 kg
General description
MIXdrive 60
60 (6x10) stirring positions, suitable for 60 testing tubes,
ideal for integration, stirring point distance 32.5 mm.
Features and Benefits
Extremely robust construction and performance, easy to clean
and maximum resistance, submersible in water- or oil baths,
suitable for the use in CO2-incubators and ovens.
Two different temperature areas available:
Basic-version up to +50 C, HT-version up to +95 C
submerged in water baths and up to +200 C in ovens,
individual dimensions on request.
Other Notes
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service