Please see product Z562785 which should fit this desired NMR tube:
https://www.sigmaaldrich.com/product/aldrich/z562785
Z568112
Wilmad® low pressure/vacuum NMR tube (LPV)
frequency 300 MHz, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
material
colorless tube
packaging
pack of 1 ea
manufacturer/tradename
Wilmad 507-LPV-7
parameter
300 MHz frequency
L
7 in.
camber
25 μm
concentricity
51 μm
diam.
5 mm
tube diam.
5 mm
wall thickness
0.7 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features:
- Greaseless PTFE piston provides a 100% contamination-free seal. Axial symmetric design guarantees its application in spinning experiments.
- Economical. reliable
CAUTION: Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed. Adequate safety shielding should always be used when working in these conditions.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Dear Sir/ Madam, I would like to ask if there is any replacement screw caps or o-rings available for sales? Thank you very much for your time.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service