Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Z561673
Basic tabletop plasma cleaner
AC/DC input 110 V AC
Synonym(s):
Tabletop plasma cleaner
About This Item
Recommended Products
H × W × D
8 in. × 10 in. × 8 in.
8.5 in. × 10 in. × 8 in.
chamber diam. × L
3 in. × 7 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- A basic tabletop plasma cleaner is a device ideal for surface cleaning, preparation, and modification.
- The unit is made of pyrex.
- Plasma treatment may be applied to metals, ceramics, composites, plastics, polymers, and biomaterials.
- Features an optional flow mixer that allows individually metered intakes for up to two different gases and monitors the chamber.
- Choice of low, medium, and high power settings.
- Includes an adjustable RF power.
- 1/8 in. NPT needle valve to admit gases and control the pressure.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Create durable hydrophilic PDMS surface appropriate for multiple printing applications using hydrophilic inks.
Create durable hydrophilic PDMS surface appropriate for multiple printing applications using hydrophilic inks.
Use of this kit results in a durable hydrophilic PDMS surface.
Create durable hydrophilic PDMS surface appropriate for multiple printing applications using hydrophilic inks.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What is the difference between Product Z561673, Basic tabletop plasma cleaner, and Product Z561657, Expanded tabletop plasma cleaner?
1 answer-
Product Z561657 has a larger diameter, 6 inches, where Z561673 has a diameter of 3 inches. Product Z561557 has an integral switch for a vacuum pump and applies a maximum of 30W to the RF coil. Product Z561673 has a removable front cover assembly and applies a maximum of 18W to the RF coil.
Helpful?
-
-
What surfaces can Product Z561673, Basic tabletop plasma cleaner, be used with?
1 answer-
Product Z561673 can be used on glass, metals, PDMS, polymers, plastics, biomaterials, semiconductors, ceramics, and composites.
Helpful?
-
-
What type of vacuum is required to use with Product Z561673, Basic tabletop plasma cleaner?
1 answer-
A vacuum pump with a minimum pumping speed of 1.4m3/hr and a maximum ultimate total pressure of 200 mTorr is required.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service